Shop SELKIRK METALBESTOS

8DSP-CPA 8 in. DSP Chimney Pipe Adapter

  • Mfr # 8DSP-CPA
  • Zoro # G203996046

product price: 
$
98.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8DSP-CPA
Zoro #
G203996046
UPC #
53713133473
Country of Origin
China

Description

  • Chimney pipe adapter
  • Adapts smoke pipe to class A chimney
  • Clearances are reduced to 8" from combustibles
  • Double wall stove pipe lasts significantly longer
  • High quality, scratch resistant Black finish
  • Adjustable lengths means no cutting pipe to fit your installation
  • Listed, certified and labeled to UL safety standards
  • DSP
  • 8"
  • Length: 11.5
  • Width: 10.5
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.