Shop SELKIRK
See all product information
Create Account
Sure-Temp 6 in. D X 48 in. L Stainless Steel Chimney Pipe
- Mfr # 206148
- Zoro # G900539263
product price:
$
242.99
/ea
Free Shipping & Returns
Key Features
End Type
Type A
Gas Vent Pipe Length
48 in
Gas Vent Pipe Support Inside Dia.
6 in
Gas Vent Pipe Support Outside Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206148
- Zoro #
- G900539263
- UPC #
- 53713301889
- Country of Origin
- United States
- End Type
- Type A
Dimensions
- Gas Vent Pipe Length
- 48 in
- Gas Vent Pipe Support Inside Dia.
- 6 in
- Gas Vent Pipe Support Outside Dia.
- 8 in
Description
Designed for appliances tested and listed for use with wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters or other appliances fueled by wood, oil, coal, or gas.
- • Comes equipped with locking band and solid pack insulation
- • Test helps to prevent product damage, or structural hazard during brief periods of this excessive chimney temperature
- • Multi fuel chimney for gravity venting only
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.