Shop SELKIRK
Create Account
Selkirk 184048 Round Gas Vent Pipe 4 in. x 4 ft. - pack of 2
Mfr # 4091245
Zoro # G904107949
product price:Â $121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4091245
- Zoro #
- G904107949
- UPC #
- 53713650949
- Country of Origin
- China
Description
Features
- Size: 4" x 4'
- Type "B" gas vent
- OD = ID + 1/2"
- Installed length 1-1/2" less than listed length
- Aluminum inner wall, galvanized outer wall
- For gravity draft venting of LP or Natural Gas appliances
- 100 million BTU/hr. max, 500 deg. max.
- Not for wall furnaces
- Dimension: 4.7" H x 9.3" W x 49.5" L
- Weight: 11 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.