Selkirk 206206 6 In. 15 Degree Insulated Elbow Kit
- Mfr # 6001978
- Zoro # G404023398
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001978
- Zoro #
- G404023398
- UPC #
- -
- Country of Origin
- China
Description
Can be used for fixed offsets of 15 degrees slope or in pairs for offsets adjustable from zero degrees to 30 degrees slope. Greater angles are prohibited by UL standard 103 and by the terms of the product listing. Required: Locking bands (2 packaged with each elbow kit) allow 360 degree rotation and lock the components together in place at the exact offset required. Insulated elbows can be used at the same two-inch air space clearance as chimney sections. Includes 2 elbows, 2 locking bands, an interior resupport, and couplers.
Features- Size - 6 in.
- Dimension - 9 x 8.75 x 10
- Item Weight - 6.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.