Selkirk 208411 8 In. Round Ceiling Support
- Mfr # 3422284
- Zoro # G904173432
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3422284
- Zoro #
- G904173432
- UPC #
- -
- Country of Origin
- China
Description
Features
- With proper framing.
- Both ceiling supports assure at least 2 in. minimum clearance to combustibles at the support level.
- Can carry up to 50 ft. of vertical chimney height.
- Square trim plate.
- Finish - Matte black.
- Dimension - 22.2 x 22.2 x 7.2 in.
- Item Weight - 8 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.