50 Inch Recessed & Wall-Mounted Electric Fireplace, Electric Fireplace Insert with Realistic Flame
- Mfr # MVDHM-002-50
- Zoro # G024931523
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
5.55 in
Color
Black
Depth
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-002-50
- Zoro #
- G024931523
- UPC #
- 722606525960
- Country of Origin
- China
Dimensions
- Length
- 50 in
- Width
- 5.55 in
- Depth
- 19.3 in
Details
- Voltage
- 120 V
- Color
- Black
Description
Make your favorite space feel warmer and more welcoming with this electric fireplace, combining comfortable supplemental heat with a customizable flame display. Perfect for living rooms, bedrooms, entertainment areas, and other indoor spaces, it provides up to 5,200 BTU of warmth for rooms up to 5500 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.