Zoro Homepage

Type L Pellet Stove Pipe - 4" x 60" Galvanized Stainless Steel

  • Mfr # 244060

  • Zoro # G022782172


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244060
Zoro #
G022782172
UPC #
053713166457
Country of Origin
United States

Description

Ensure safe, efficient venting for your pellet burning stove with the Selkirk 244060 Type L Pellet Stove Pipe, a premium double-wall venting system engineered to meet the demanding requirements of modern pellet heating appliances. This professional-grade 4-inch diameter by 60-inch (5-foot) length pipe section features dual-wall construction with a 304 stainless steel inner wall and paintable galvanized steel outer wall separated by a 1/4-inch insulated airspace, delivering superior heat retention and enhanced safety performance that exceeds industry standards. Tested and listed to both UL-641 and UL-103 standards as well as ULC S609 and ULC/ORD C441 certifications, this Type L vent pipe is specifically designed for venting pellet burning stoves and biomass appliances where flue gases do not exceed 570 DegF (298 DegC), providing reliable performance with approved pellet stove installations. The innovative twist-lock coupling joint system connects in seconds to ensure quick installation and complete joint integrity, while the gasketed joint design creates an airtight seal that prevents dangerous flue gas leakage into living spaces. Rolled-over male end eliminates sharp edges for safer handling during installation and reduces the risk of injury when working with multiple pipe sections. Requires only 1-inch clearance to combustible materials, allowing for more flexible installation options in tight spaces while maintaining critical safety margins that protect surrounding structures from heat damage. The paintable galvanized outer wall allows for customization to match your stove finish or room decor, providing aesthetic flexibility beyond standard venting solutions. Double-wall insulated design maintains higher flue gas temperatures throughout the venting system, promoting better draft performance and reducing the formation of creosote and corrosive condensation that can damage venting components over time. Ideal for residential pellet stove installations, retrofits, and repairs where reliable, code-compliant venting is essential.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.