Zoro Homepage

Type L Pellet Stove Pipe 90-Degree Elbow - 4" Diameter

  • Mfr # 244231

  • Zoro # G422782178


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244231
Zoro #
G422782178
UPC #
053713030925
Country of Origin
United States

Description

Create precise directional changes in your pellet stove venting system with the Selkirk 244231 Type L Pellet Stove Pipe 90-Degree Elbow, engineered to provide safe, code-compliant transitions between vertical and horizontal venting orientations. This professional-grade 4-inch diameter elbow fitting features double-wall construction with 304 stainless steel inner wall and paintable galvanized steel outer wall separated by insulated airspace, maintaining optimal flue gas temperatures while protecting surrounding structures from heat exposure. The 90-degree bend angle allows for complete orientation changes when routing pellet stove venting around obstacles, through walls, or transitioning from vertical chimney runs to horizontal terminations, making it essential for creating offsets and navigating complex installation requirements. Tested and listed to UL-641 and UL-103 standards as well as ULC S609 and ULC/ORD C441 certifications, this elbow ensures your venting system meets stringent safety requirements for pellet burning appliances with flue gas temperatures up to 570 DegF. The proven gasketed coupling joint design connects quickly and securely to adjacent VP pellet pipe sections, creating airtight seals that prevent dangerous flue gas leakage while allowing for easy installation and future maintenance access. Rolled-over male end eliminates sharp edges for safer handling during installation, while internal spacing beads maintain uniform insulation throughout the elbow for consistent thermal performance. When used in pairs with pipe sections between, these elbows create horizontal offsets that allow venting systems to bypass obstructions while continuing toward proper termination points. Requires 1-inch clearance to combustible materials, providing safe installation flexibility in various applications. Ideal for residential pellet stove installations requiring directional changes in venting paths.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.