Wall Support Kit, Specifications: Type Class A Pipe, Double Wall Pipe, Type HT
- Mfr # 208430
- Zoro # G225013677
product price:Â
$
235.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208430
- Zoro #
- G225013677
- UPC #
- 53713131752
- Country of Origin
- United States
Description
The Type HT wall support kit has been tested for use fully enclosed and has been designed in 5, 6, 7 and 8 in sizes to carry up to 60 ft of height at 2 in from wall. The capacity of the larger sizes, 10, 12 and 14 in, is 40 ft of chimney. The wall support is intended for use with the Insulated Tee as an interior or exterior support where the chimney has a lateral connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.