42 in. Wall Mount Electric Fireplace in Black, Sleep Mode, Remote, Adjustable Flame Color and Speed
- Mfr # ZR-ZHUMI-BL-Q01-42IN-BK
- Zoro # G823362061
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Depth
18.11 in
Width
4.06 in
Color
Black
Mounting Type
Wall Mount
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-ZHUMI-BL-Q01-42IN-BK
- Zoro #
- G823362061
- UPC #
- 982227638573
- Country of Origin
- China
- Color
- Black
- Mounting Type
- Wall Mount
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5,000 BtuH
Dimensions
- Depth
- 18.11 in
- Width
- 4.06 in
Description
This electric fireplace delivers powerful 1500W heating with three modes and customizable ambiance. Choose from 13 flame colors adjustable speed and brightness plus matching ember bed effects. Control everything via panel or remote including timer child lock and smart modes. Offers wall-mounted recessed or free-standing installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.