
Clean Task Utility Wipers, 1-Ply, 9 x 10.25, White, 250 Sheets/Box, 24PK
Mfr # 18309
Zoro # G816009539
product price: $229.99
/pk 24, $9.58/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Aluminum, Desks, Glass, Granite, Laminate, Metal, Mirrors, Stainless Steel, Steel, Wood
Ply
1
Packaging Type
Dispenser Box
Length
10.25 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18309
Zoro #
G816009539
UPC #
-
Country of Origin
United States
Dimensions
Length
10.25 in
Width
9 in
Details
Surfaces for Use On
Aluminum, Desks, Glass, Granite, Laminate, Metal, Mirrors, Stainless Steel, Steel, Wood
Ply
1
Packaging Type
Dispenser Box
Fragrance
Unscented
Item
Interfold Paper Towels
Material
Paper
Wipes per Container
250
Application
Cleaning Counters; General Cleaning, Grocery; Light-Duty Cleaning; Retail
Color
White
Description
Elevate your cleaning routine with Clean Task Utility Wipers, the multipurpose solution for light-duty cleaning tasks. Clean Task Utility Wipers are the economical solution for keeping grocery and retail stores sparkling, from front-of-house counters to back-of-house storage areas. These disposable towels are perfect for your everyday general cleaning needs, whether it's quick spray-and wipe jobs, leaving glass surfaces streak-free, or tackling small spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.