Shop SELLARS
See all product information
Create Account
Cleaning Towels, Dispenser Box, Blue
- Mfr # 88251
- Zoro # G223944270
product price:Â
$
36.99
/ea
Key Features
Sheet Length
17 in
Product Type
Cleaning Towels
Cloth Style
Shop Towel
Series
Pro Strength T800
Sheet Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88251
- Zoro #
- G223944270
- UPC #
- 660708882515
- Country of Origin
- China
- Product Type
- Cleaning Towels
- Item
- Cleaning Towels
- Cloth Style
- Shop Towel
- Series
- Pro Strength T800
- Wipe Type
- General Purpose
- Material
- Cellulose, Polypropylene
- Cloth Density
- 100 g/sq m
- Wipe Construction
- Hydro-Entangled (HEF)
- Shell Material
- Cellulose, Polypropylene
Dimensions
- Sheet Length
- 17 in
- Sheet Width
- 10 in
Description
Cleaning Towels,Dispenser Box,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.