Cleaning Towels, Jumbo Perforated Roll, Bl
- Mfr # 88350
- Zoro # G023944364
product price:Â
$
87.59
/ea
Key Features
Cloth Density
100 g/sq m
Compatible Manufacturer Part Number
99914, 99911
Product Type
Cleaning Towels
Wipe Type
General Purpose
Cloth Style
Shop Towel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88350
- Zoro #
- G023944364
- UPC #
- 660708883505
- Country of Origin
- China
- Cloth Density
- 100 g/sq m
- Compatible Manufacturer Part Number
- 99914, 99911
- Product Type
- Cleaning Towels
- Wipe Type
- General Purpose
- Cloth Style
- Shop Towel
- Material
- Cellulose, Polypropylene
- Wipe Construction
- Hydro-Entangled (HEF)
- Item
- Cleaning Towels
- Series
- Pro Strength T800
- Shell Material
- Cellulose, Polypropylene
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Width
- 12 in
- Sheet Length
- 13 in
Description
Cleaning Towels,Jumbo Perforated Roll,Bl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.