DuraSoak Sorbent Pads
- Mfr # 23200
- Zoro # G602697513
product price:Â
$
89.69
/ea
Key Features
Size
16 in x 23 in
Product Type
Sorbent Pad
Color
Gray
Length
23
Width
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23200
- Zoro #
- G602697513
- UPC #
- 660708232006
- Country of Origin
- United States
Dimensions
- Size
- 16 in x 23 in
- Length
- 23
- Width
- 16
Details
- Item
- Sorbent Pad
- Product Type
- Sorbent Pad
- Color
- Gray
Description
Sellars DuraSoak Medium-Duty Sorbent Pads give you greater absorbency for larger jobs. Pads are made from 60% recycled shop towel fibers with a layer of meltblown polypropylene added to the recycled core. Pads look and work the same way as traditional meltblown polypropylene sorbents. These pads absorb oil, water, diesel fuel, grease, transmission fluid, hydraulic fluid, coolants and many other fluids. Class A fire retardant when pad is dry (lab tested per ASTM E84). Pkg. of 100 pads. 19"L x 15"W.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.