
TOOLBOX Blue Shop Towels, 1-Ply, 10 x 12, Blue, 200 Sheets/Box, 4PK
Mfr # 55202
Zoro # G916127362
product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
Key Features
Package Type
Box
Width
10 in
Number of Sheets
200
Recommended For
Dirt, Dust, Grease, Liquids, Oil, Paint, Water
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55202
Zoro #
G916127362
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
12 in
Details
Package Type
Box
Number of Sheets
200
Recommended For
Dirt, Dust, Grease, Liquids, Oil, Paint, Water
Item
Shop Towels and Rags
Material
Paper
Cleaning Cloth Color
Blue
Application
Industrial Cleaning; Wiping
Description
Tame the toughest grime with TOOLBOX Shop Towels. These strong blue shop towels handle grease, oil, and whatever else your shop, garage, or home throws at them. TOOLBOX shop towels stay strong, even when wet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.