
TOOLBOX WaterWeave T600 Wipers, 1-Ply, 11.8 x 12.8, White, 1,100 Wipers
Mfr # 68300
Zoro # G116009550
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Ply
1
Application
Industrial Cleaning; Wiping
Roll Length
1,173 ft
Packaging Type
Roll
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68300
Zoro #
G116009550
UPC #
-
Country of Origin
China
Dimensions
Roll Length
1,173 ft
Width
11.8 in
Length
12.8 in
Details
Ply
1
Application
Industrial Cleaning; Wiping
Packaging Type
Roll
Color
White
Item
Shop Towels and Rags
Material
Paper
Fragrance
Unscented
Surfaces for Use On
Glass, Granite, Laminate, Metal, Mirrors, Plastic, Stainless Steel, Steel, Wood
Wipes per Container
1100
Description
Tackle even the toughest messes with TOOLBOX WaterWeave T600 Wipers. From applying solvents to degreasing hands, these versatile wipers handle wet or dry tasks with ease. Forget struggling with rough surfaces or pesky lint. WaterWeave technology delivers smooth wiping and exceptional absorbency, keeping your hands clean and your workspaces spotless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.