
TOOLBOX WaterWeave T600 Wipers, 1-Ply, 8.27 x, 16.5, White, 126 Wipers, 10PK
Mfr # 68200
Zoro # G216009535
product price:Â $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Packaging Type
Box
Surfaces for Use On
Glass, Granite, Laminate, Metal, Mirrors, Plastic, Stainless Steel, Steel, Wood
Wipes per Container
126
Application
Industrial Cleaning; Wiping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68200
Zoro #
G216009535
UPC #
-
Country of Origin
United States
Dimensions
Width
8.27 in
Length
16.5 in
Details
Fragrance
Unscented
Packaging Type
Box
Surfaces for Use On
Glass, Granite, Laminate, Metal, Mirrors, Plastic, Stainless Steel, Steel, Wood
Item
Shop Towels and Rags
Wipes per Container
126
Application
Industrial Cleaning; Wiping
Ply
1
Color
White
Material
Paper
Description
Tackle even the toughest messes with TOOLBOX WaterWeave T600 Wipers. From applying solvents to degreasing hands, these versatile wipers handle wet or dry tasks with ease. Forget struggling with rough surfaces or pesky lint. WaterWeave technology delivers smooth wiping and exceptional absorbency, keeping your hands clean and your workspaces spotless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.