Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOOLBOX Z300 Wipers, 1-Ply, 12.5 x 12, White, 950 Wipers

  • Mfr # 2030001

  • Zoro # G616009548


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Packaging Type
Box
Ply
1
Fragrance
Unscented
Width
12.5 in
Surfaces for Use On
Glass, Granite, Laminate, Metal, Mirrors, Plastic, Stainless Steel, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030001
Zoro #
G616009548
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5 in
Length
12 in
Roll Length
950 ft

Details

Packaging Type
Box
Ply
1
Fragrance
Unscented
Surfaces for Use On
Glass, Granite, Laminate, Metal, Mirrors, Plastic, Stainless Steel, Steel, Wood
Wipes per Container
950
Item
Shop Towels and Rags
Color
White
Standards
LEED Applicable
Application
Industrial Cleaning; Wiping
Material
Paper

Description

Go from messy to masterful with TOOLBOX Z300 Wipers. These industrial-grade wipers tackle light-duty grime like a pro, all while feeling soft on your hands and face. TOOLBOX Z300 wipers deliver superior absorbency, thanks to its innovative DRC technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.