Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airplane Scale Weigh Pad System, 15000 lb, 3PK

  • Mfr # SL-AF-15K

  • Zoro # G921897632


product price: $6,694.99
/pk 3, $2,231.66/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
15,000 lb
Color
Blue
Includes
SL-7561 Indicator
Material
Steel
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-AF-15K
Zoro #
G921897632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
3.5 in
Overall Width
2 in

Details

Capacity
15,000 lb
Color
Blue
Item
Vehicle Scale
Includes
SL-7561 Indicator
Material
Steel
Scale Display
LCD

Description

The SellEton SL-AF-15K Airplane Scale Kit provides a seamless and accurate solution for weighing aircraft, ensuring compliance with safety standards and operational efficiency. Designed for precision and ease of use, this kit combines advanced technology with user-friendly features, making it an indispensable tool for aviation maintenance and cargo management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.