
Airplane Scale Weigh Pad System, 75000 lb, 28 in x 17 in, 3PK
Mfr # SL-AIR-928-28x17
Zoro # G521897827
product price:Â $9,665.99
/pk 3, $3,222.00/eaKey Features
Overall Length
17 in
Capacity
75,000 lb
Overall Width
28 in
Material
Aluminum
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-AIR-928-28x17
Zoro #
G521897827
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Width
28 in
Overall Height
4 in
Details
Capacity
75,000 lb
Material
Aluminum
Color
Yellow
Item
Vehicle Scale
Scale Display
LCD
Includes
SL-7561 Indicator
Description
The SellEton SL-AIR-928 Weigh Pad System provides a groundbreaking solution for simplifying complex vehicle weighing tasks. Equipped with the advanced multi-channel SL-7561 indicator, this system delivers both total weight and individual wheel weights. Its integrated briefcase indicator with a built-in printer allows for immediate documentation, efficiently displaying weight, date, and time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.