
Alleyway Scale for Livestock & Cattle, 8 ft x 48 in
Mfr # SL-929-8X48
Zoro # G321897423
product price: $5,600.99
/eaKey Features
Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, Ramps, Side Rails
Color
Grey
Width
8 in
Surface
Diamond Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-929-8X48
Zoro #
G321897423
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Details
Item
Agricultural Scale
Material
Stainless Steel
Includes
SL-7510-SS-C Indicator, Ramps, Side Rails
Color
Grey
Surface
Diamond Plate
Description
The SellEton SL-929 Alleyway Scale is engineered to simplify accurate livestock weighing in rugged agricultural environments. Tailored for the demands of the agriculture and livestock industry, this premium scale offers a 5,000 lb capacity with 1 lb precision, ensuring reliable and precise measurements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.