Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Pallet Wrapping Machine with Built-In Scale

  • Mfr # SL-7200-X0-PS

  • Zoro # G821897787


product price: $10,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
59 in
Overall Width
102 in
Material
Steel
Capacity
4,400 lb
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-7200-X0-PS
Zoro #
G821897787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59 in
Overall Width
102 in
Overall Height
96 in

Details

Material
Steel
Capacity
4,400 lb
Includes
SL-7510-SS-C Indicator
Scale Item
Wrapping Machines

Description

The SellEton SL-7200-X0-PS Automatic Wrapping Machine is a premium, high-performance solution designed to streamline warehouse operations with efficiency and precision. Built with industrial-strength components and equipped with advanced technology, this machine delivers reliable, consistent performance for high-demand environments in the USA. Ideal for warehouses and production facilities seeking both speed and accuracy in pallet wrapping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.