
Bench Scale with Ball Transfor Top, 18 in x 18 in, 500 lb
Mfr # SL-915-TT-18X18-500
Zoro # G221897417
product price: $1,333.99
/ea
Free Shipping & Returns
Key Features
Accuracy
± 0.1 lb
Overall Length
18 in
Color
Grey
Standards
NTEP
Power Source
Rechargable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-915-TT-18X18-500
Zoro #
G221897417
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Overall Height
4.25 in
Overall Width
18 in
Details
Accuracy
± 0.1 lb
Color
Grey
Standards
NTEP
Power Source
Rechargable Battery
Includes
SL-7510-SS-C Indicator
Scale Item
Bench Scale
Material
Stainless Steel
Capacity
500 lb
Description
The SellEton SL-915-TT Ball Transfer Top Bench Scale provides precise, rapid weighing in demanding environments. Its stainless steel construction and heavy-duty platform deliver reliable performance at shipping docks, markets, and food processing plants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.