Bench Scale with Ball Transfor Top, 24 in x 24 in, 1000 lb

  • Mfr # SL-915-TT-24X24-1000

  • Zoro # G721897696


product price:  $2,051.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Scale Item
Bench Scale
Capacity
1,000 lb
Overall Width
24 in
Overall Length
24 in
Overall Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-915-TT-24X24-1000
Zoro #
G721897696
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
24 in
Overall Height
5-1/2 in

Details

Scale Item
Bench Scale
Capacity
1,000 lb
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Standards
NTEP
Color
Grey
Accuracy
± 0.2 lb
Material
Stainless Steel

Description

The SellEton SL-915-TT Ball Transfer Top Bench Scale provides precise, rapid weighing in demanding environments. Its stainless steel construction and heavy-duty platform deliver reliable performance at shipping docks, markets, and food processing plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.