Bench Scale with Ball Transfor Top, 24 in x 24 in, 500 lb

  • Mfr # SL-915-TT-24X24-500

  • Zoro # G121897456


product price:  $1,811.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Bench Scale
Standards
NTEP
Color
Grey
Overall Length
24 in
Accuracy
± 0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-TT-24X24-500
Zoro #
G121897456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
24 in
Overall Height
5.5 in

Details

Scale Item
Bench Scale
Standards
NTEP
Color
Grey
Accuracy
± 0.1 lb
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Capacity
500 lb
Material
Stainless Steel

Description

The SellEton SL-915-TT Ball Transfer Top Bench Scale provides precise, rapid weighing in demanding environments. Its stainless steel construction and heavy-duty platform deliver reliable performance at shipping docks, markets, and food processing plants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.