Zoro Homepage

Bench Scale with Free Software, NTEP, 20 in x 20 in

  • Mfr # SL-915-20X20

  • Zoro # G521897650


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Includes
SL-7510 Indicator, AC Adapter
Overall Length
20 in
Overall Height
4.25 in
Standards
NTEP
Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-20X20
Zoro #
G521897650
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Height
4.25 in
Overall Width
20 in

Details

Includes
SL-7510 Indicator, AC Adapter
Standards
NTEP
Capacity
500 lb
Accuracy
± 0.1 lb
Power Source
Rechargable Battery
Scale Item
Bench Scale
Color
Grey
Material
Stainless Steel

Description

The SellEton SL-915 NTEP Bench Scale delivers precision and speed, specifically designed for industrial environments. Engineered to streamline operations, it excels in applications ranging from portion control and food processing to shipping and manufacturing, ensuring both compliance and efficiency. With robust stainless steel construction and welded durability, this scale withstands the most demanding conditions, providing accurate, high-speed weighing.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.