
Bench Scale with Free Software, NTEP, 24 in x 24 in, 500 lb
Mfr # SL-915-24X24-500
Zoro # G021897730
product price: $1,094.99
/ea
Free Shipping & Returns
Key Features
Standards
NTEP
Material
Stainless Steel
Accuracy
± 0.1 lb
Color
Grey
Power Source
Rechargable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-915-24X24-500
Zoro #
G021897730
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
5.5 in
Overall Length
24 in
Details
Standards
NTEP
Material
Stainless Steel
Accuracy
± 0.1 lb
Color
Grey
Power Source
Rechargable Battery
Scale Item
Bench Scale
Includes
SL-7510 Indicator, AC Adapter
Capacity
500 lb
Description
The SellEton SL-915 NTEP Bench Scale delivers precision and speed, specifically designed for industrial environments. Engineered to streamline operations, it excels in applications ranging from portion control and food processing to shipping and manufacturing, ensuring both compliance and efficiency. With robust stainless steel construction and welded durability, this scale withstands the most demanding conditions, providing accurate, high-speed weighing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.