
Bench Scale with Lockable Casters, 22 in x 32 in, 800 lb x .05
Mfr # SL-B800-22X32
Zoro # G121897388
product price: $1,192.99
/eaKey Features
Accuracy
± 0.05 lb
Capacity
800 lb
Scale Item
Bench Scale
Overall Length
32 in
Overall Width
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-B800-22X32
Zoro #
G121897388
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Overall Width
22 in
Details
Accuracy
± 0.05 lb
Capacity
800 lb
Scale Item
Bench Scale
Power Source
Rechargable Battery
Scale Display
LED
Includes
PS-IN202 Indicator
Material
Steel
Color
Black
Description
The SellEton SL-B800 Bench Scale features a 22" x 32" platform with an 800 lb × 0.05 lb capacity, making it an ideal solution for versatile and precise weighing in dynamic industrial environments. Equipped with lockable casters and a robust construction, this scale combines portability with the accuracy of advanced weighing technology.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.