Zoro Homepage

Bench Scale with Roller Top, 18 in x 18 in

  • Mfr # SL-915-RT-18X18

  • Zoro # G421897774


product price: $2,051.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Scale
Overall Length
18 in
Overall Width
18 in
Includes
SL-7510-SS-C Indicator
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-RT-18X18
Zoro #
G421897774
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Height
4.25 in

Details

Scale Item
Bench Scale
Includes
SL-7510-SS-C Indicator
Material
Stainless Steel
Power Source
Rechargable Battery
Accuracy
± 0.1 lb
Color
Grey
Capacity
500 lb
Standards
NTEP

Description

The SellEton SL-915-RT Roller Top Bench Scale delivers precise, durable weighing for high-traffic environments like shipping docks, food processing plants, and manufacturing facilities. Ideal for portion control, bulk sales, and over/under weighing, it ensures fast, accurate results.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.