Zoro Homepage

Circular Motion Load Cell Tank Mounts LCD Display, 20000 lb, 4PK

  • Mfr # SL-320-TM-LCD-20

  • Zoro # G521897582


product price: $7,599.99
/pk 4, $1,900.00/ea
Free Shipping & Returns

Key Features

Color
Grey
Overall Width
11 in
Overall Length
7.5 in
Capacity
20,000 lb
Overall Height
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-320-TM-LCD-20
Zoro #
G521897582
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Length
7.5 in
Overall Height
5.31 in

Details

Item
Tank Mounts
Color
Grey
Capacity
20,000 lb
Material
Alloy Steel
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery
Display Type
LCD

Description

The SellEton SL-320-TM Load Cell Conversion Kit is designed for both circular and linear motion applications. This high-quality kit ensures precise weighing and seamless integration into existing setups, enhancing efficiency and reliability in your operations. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.