Zoro Homepage

Circular Motion Load Cell Tank Mounts LCD Display, 600000 lb, 4PK

  • Mfr # SL-320-TM-LCD-600

  • Zoro # G321897898


product price: $30,400.99
/pk 4, $7,600.25/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Overall Height
10.37 in
Capacity
600,000 lb
Overall Width
18 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-320-TM-LCD-600
Zoro #
G321897898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.37 in
Overall Width
18 in
Overall Length
12 in

Details

Material
Alloy Steel
Capacity
600,000 lb
Color
Grey
Item
Tank Mounts
Display Type
LCD
Power Source
Rechargable Battery
Includes
SL-7510-SS-C Indicator

Description

The SellEton SL-320-TM Load Cell Conversion Kit is designed for both circular and linear motion applications. This high-quality kit ensures precise weighing and seamless integration into existing setups, enhancing efficiency and reliability in your operations. With LCD Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.