
Circular Motion Load Cell Tank Mounts LED Display, 120000 lb, 4PK
Mfr # SL-320-TM-LED-120
Zoro # G221897820
product price: $18,999.99
/pk 4, $4,750.00/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
8.43 in
Overall Width
15 in
Color
Grey
Overall Length
10 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-320-TM-LED-120
Zoro #
G221897820
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8.43 in
Overall Width
15 in
Overall Length
10 in
Details
Color
Grey
Item
Tank Mounts
Material
Alloy Steel
Capacity
120,000 lb
Power Source
Rechargable Battery
Display Type
LED
Includes
SL-7510-SS-C Indicator
Description
The SellEton SL-320-TM Load Cell Conversion Kit is designed for both circular and linear motion applications. This high-quality kit ensures precise weighing and seamless integration into existing setups, enhancing efficiency and reliability in your operations. With LED Display.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.