Zoro Homepage

Circular Motion Load Cell Tank Mounts LED Display, 400000 lb, 4PK

  • Mfr # SL-320-TM-LED-400

  • Zoro # G721897863


product price: $27,866.99
/pk 4, $6,966.75/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Grey
Overall Width
18 in
Overall Length
12 in
Material
Alloy Steel
Overall Height
10.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-320-TM-LED-400
Zoro #
G721897863
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
12 in
Overall Height
10.37 in

Details

Color
Grey
Item
Tank Mounts
Material
Alloy Steel
Capacity
400,000 lb
Display Type
LED
Includes
SL-7510-SS-C Indicator
Power Source
Rechargable Battery

Description

The SellEton SL-320-TM Load Cell Conversion Kit is designed for both circular and linear motion applications. This high-quality kit ensures precise weighing and seamless integration into existing setups, enhancing efficiency and reliability in your operations. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.