Diamond Plate Bench Scale with Backrail & Wheels, 24 in x 24 in

  • Mfr # SL-915-BWD-24X32

  • Zoro # G421897767


product price: $1,429.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Accuracy
± 0.2 lb
Overall Height
10 in
Standards
NTEP
Material
Stainless Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-915-BWD-24X32
Zoro #
G421897767
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
24 in
Overall Length
32 in

Details

Accuracy
± 0.2 lb
Standards
NTEP
Material
Stainless Steel
Color
Grey
Scale Item
Bench Scale
Includes
SL-7510 Indicator, AC Adapter, Backrail and Wheels
Power Source
Rechargable Battery
Capacity
1,000 lb

Description

The SellEton SL-915-BWD NTEP Certified Bench Scale is designed to optimize your workflow. Built for high-traffic areas such as shipping docks, outdoor markets, and manufacturing facilities, this robust diamond-plated bench scale combines durability with advanced technology to deliver fast and precise weight measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.