Zoro Homepage

DIY Load Cell Weighing Kit, 10000 lb, 4PK

  • Mfr # SL-WK-10K-NN

  • Zoro # G021897877


product price: $856.99
/pk 4, $214.25/ea
Free Shipping & Returns

Key Features

Scale Item
Load Cells
Color
Grey
Capacity
10,000 lb
Includes
SL-7515-C Indicator
Power Source
DC Power Cable or AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-WK-10K-NN
Zoro #
G021897877
UPC #
-
Country of Origin
United States

Details

Scale Item
Load Cells
Color
Grey
Capacity
10,000 lb
Includes
SL-7515-C Indicator
Power Source
DC Power Cable or AA Batteries
Material
Alloy Steel

Description

The SL-WK-10K-NN Weighing Kit offers an economical, precise solution for measuring up to 10,000 lbs with ease. Ideal for floor scales, custom animal scale chutes, or integration into small hoppers and tanks, this kit delivers reliable performance across a variety of applications. Included is the durable SL-7515-C indicator, engineered for both indoor and outdoor environments to ensure consistent, accurate readings. With flexible power options via DC cable or AA batteries, this kit adapts to your operational needs while maintaining precision.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.