
Double Ended Ball Capture Load Cell, 3 Count, 3PK
Mfr # SL-360-BC-30T-3
Zoro # G221897813
product price: $6,766.99
/pk 3, $2,255.66/ea
Free Shipping & Returns
Key Features
Overall Height
220 in
Capacity
100,000 lb
Overall Width
135 in
Includes
SL-7581-TS Indicator
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-360-BC-30T-3
Zoro #
G221897813
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
220 in
Overall Width
135 in
Overall Length
240 in
Details
Capacity
100,000 lb
Includes
SL-7581-TS Indicator
Item
Tank Mounts
Material
Alloy Steel
Scale Display
LED
Color
Grey
Description
The SellEton SL-360-BC-30T Ball Capture Load Cell is a high-quality load cell designed for rigorous industrial weighing applications. Offering exceptional precision and robustness, it is ideal for weighbridges, truck scales, and railway scales, ensuring reliable and accurate measurements even in the most demanding operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.