Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Ball Capture Load Cell, 4 Count, 4PK

  • Mfr # SL-360-BC-30T-4

  • Zoro # G821897862


product price: $8,700.99
/pk 4, $2,175.25/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
135 in
Material
Alloy Steel
Color
Grey
Scale Display
LED
Overall Length
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-360-BC-30T-4
Zoro #
G821897862
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
135 in
Overall Length
240 in
Overall Height
220 in

Details

Material
Alloy Steel
Color
Grey
Item
Tank Mounts
Scale Display
LED
Includes
SL-7581-TS Indicator
Capacity
132,000 lb

Description

The SellEton SL-360-BC-30T Ball Capture Load Cell is a high-quality load cell designed for rigorous industrial weighing applications. Offering exceptional precision and robustness, it is ideal for weighbridges, truck scales, and railway scales, ensuring reliable and accurate measurements even in the most demanding operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.