Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Shear Beam Tank Mount LCD Display, 20000 lb, 4PK

  • Mfr # SL-313-TM-LCD-20

  • Zoro # G221897684


product price: $7,731.99
/pk 4, $1,933.00/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Material
Alloy Steel
Scale Display
LCD
Overall Width
9.25 in
Includes
SL-7510-SS-C Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-313-TM-LCD-20
Zoro #
G221897684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
9.25 in
Overall Height
5 in

Details

Item
Tank Mounts
Material
Alloy Steel
Scale Display
LCD
Includes
SL-7510-SS-C Indicator
Color
Grey
Capacity
20,000 lb

Description

The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.