Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Ended Shear Beam Tank Mount LCD Display, 500000 lb, 4PK

  • Mfr # SL-313-TM-LCD-500

  • Zoro # G921897717


product price: $41,471.99
/pk 4, $10,368.00/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Scale Display
LCD
Overall Height
11.75 in
Overall Width
23.5 in
Material
Alloy Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-313-TM-LCD-500
Zoro #
G921897717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11.75 in
Overall Width
23.5 in
Overall Length
14 in

Details

Scale Display
LCD
Material
Alloy Steel
Color
Grey
Capacity
500,000 lb
Item
Tank Mounts
Includes
SL-7510-SS-C Indicator

Description

The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.