
Double Ended Shear Beam Tank Mount LED Display, 10000 lb, 4PK
Mfr # SL-313-TM-LED-10
Zoro # G921897540
product price: $6,765.99
/pk 4, $1,691.50/ea
Free Shipping & Returns
Key Features
Overall Width
9.25 in
Overall Height
5 in
Material
Alloy Steel
Overall Length
5 in
Scale Display
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-313-TM-LED-10
Zoro #
G921897540
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9.25 in
Overall Height
5 in
Overall Length
5 in
Details
Material
Alloy Steel
Scale Display
LED
Item
Tank Mounts
Includes
SL-7510-SS-C Indicator
Color
Grey
Capacity
10,000 lb
Description
The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.