Zoro Homepage

Double Ended Shear Beam Tank Mount LED Display, 20000 lb, 4PK

  • Mfr # SL-313-TM-LED-20

  • Zoro # G021897624


product price: $7,731.99
/pk 4, $1,933.00/ea
Free Shipping & Returns

Key Features

Includes
SL-7510-SS-C Indicator
Scale Display
LED
Overall Length
5 in
Overall Height
5 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-313-TM-LED-20
Zoro #
G021897624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
5 in
Overall Width
9.25 in

Details

Item
Tank Mounts
Includes
SL-7510-SS-C Indicator
Scale Display
LED
Material
Alloy Steel
Capacity
20,000 lb
Color
Grey

Description

The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LED Display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.