Double Ended Shear Beam Tank Mount LED Display, 60000 lb, 4PK

  • Mfr # SL-313-TM-LED-60

  • Zoro # G721897467


product price: $15,949.99
/pk 4, $3,987.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
60,000 lb
Scale Display
LED
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-313-TM-LED-60
Zoro #
G721897467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
7.9 in
Overall Width
12 in

Details

Item
Tank Mounts
Color
Grey
Includes
SL-7510-SS-C Indicator
Capacity
60,000 lb
Scale Display
LED
Material
Alloy Steel

Description

The SellEton SL-313-TM Load Cell Conversion Kit streamlines your weighing process and enhances accuracy, converting any setup into a high-performance scale unit. Ideal for various industrial applications, including machinery and mixers, this kit ensures reliable and precise weight data essential for operational success. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.