
Forklift Access Floor Scale NTEP, 2 ft x 2 ft, 1000 - 5000 lb
Mfr # SL-900-FA-2X2-5K
Zoro # G821897527
product price: $1,704.99
/ea
Free Shipping & Returns
Key Features
Standards
NTEP
Color
Grey
Overall Width
2 in
Accuracy
± 1 lb
Scale Item
Floor Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-900-FA-2X2-5K
Zoro #
G821897527
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
2 in
Overall Height
4 in
Details
Standards
NTEP
Color
Grey
Accuracy
± 1 lb
Scale Item
Floor Scale
Includes
SL-7510 Indicator
Capacity
5,000 lb
Material
Steel
Description
The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.