Zoro Homepage

Forklift Access Floor Scale NTEP, 2 ft x 2 ft, 10000 lb x 2

  • Mfr # SL-900-FA-2X2-10K

  • Zoro # G621897574


product price: $2,216.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 2 lb
Color
Grey
Overall Width
2 in
Overall Height
4 in
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-900-FA-2X2-10K
Zoro #
G621897574
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
4 in
Overall Length
2 in

Details

Accuracy
± 2 lb
Color
Grey
Capacity
10,000 lb
Standards
NTEP
Includes
SL-7510 Indicator
Scale Item
Floor Scale
Material
Steel

Description

The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.