Zoro Homepage

Forklift Access Floor Scale NTEP, 4 ft x 4 ft, 20000 lb x 5

  • Mfr # SL-900-FA-4X4-20K

  • Zoro # G121897708


product price: $5,116.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Includes
SL-7510 Indicator
Overall Height
4 in
Capacity
20,000 lb
Scale Item
Floor Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-900-FA-4X4-20K
Zoro #
G121897708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Overall Length
4 in

Details

Material
Steel
Includes
SL-7510 Indicator
Capacity
20,000 lb
Scale Item
Floor Scale
Accuracy
± 5 lb
Color
Grey
Standards
NTEP

Description

The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.