
Forklift Access Floor Scale NTEP, 4 ft x 8 ft, 20000 lb x 5
Mfr # SL-900-FA-4X8-20K
Zoro # G721897665
product price: $5,969.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Accuracy
± 5 lb
Standards
NTEP
Color
Grey
Scale Item
Floor Scale
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-900-FA-4X8-20K
Zoro #
G721897665
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Length
8 in
Details
Accuracy
± 5 lb
Standards
NTEP
Color
Grey
Scale Item
Floor Scale
Material
Steel
Capacity
20,000 lb
Includes
SL-7510 Indicator
Description
The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.