
Forklift Access Floor Scale NTEP, 5 ft x 7 ft, 10000 lb x 2
Mfr # SL-900-FA-5X7-10K
Zoro # G621897826
product price: $5,116.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Length
7 in
Color
Grey
Overall Height
4 in
Capacity
10,000 lb
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-900-FA-5X7-10K
Zoro #
G621897826
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Overall Height
4 in
Overall Width
5 in
Details
Color
Grey
Capacity
10,000 lb
Standards
NTEP
Includes
SL-7510 Indicator
Material
Steel
Accuracy
± 2 lb
Scale Item
Floor Scale
Description
The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.