Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Access Floor Scale NTEP, 5 ft x 8 ft, 10000 lb x 2

  • Mfr # SL-900-FA-5X8-10K

  • Zoro # G721897825


product price: $5,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Grey
Overall Length
8 in
Scale Item
Floor Scale
Material
Steel
Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-900-FA-5X8-10K
Zoro #
G721897825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
5 in
Overall Height
4 in

Details

Color
Grey
Scale Item
Floor Scale
Material
Steel
Capacity
10,000 lb
Accuracy
± 2 lb
Standards
NTEP
Includes
SL-7510 Indicator

Description

The SellEton SL-900-FA Forklift Access Floor Scale is proudly crafted in the USA and NTEP-certified, making it a reliable tool for enhancing productivity. Designed for precision and practicality, this industrial floor scale features integrated forklift access, streamlining warehouse and manufacturing operations for unmatched efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.