Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Crane Scale LCD Display, 3000 lb x 0.5

  • Mfr # SL-924-LCD-3K

  • Zoro # G921897748


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Material
Steel
Scale Display
LCD
Color
Blue
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-924-LCD-3K
Zoro #
G921897748
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Overall Height
17.25 in
Overall Length
5.75 in

Details

Housing Material
Plastic
Material
Steel
Scale Display
LCD
Color
Blue
Scale Accuracy
± 0.5
Item
Crane Scale
Power Source
Rechargable Battery Pack
Capacity
3,000 lb

Description

The SellEton SL-924 Medium General Purpose Crane Scale is engineered for precision and ease of use. This handheld scale delivers accurate weight measurements across a wide range of industrial applications, helping ensure your operations remain both efficient and compliant. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.