Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Scales (S-Type) LCD Display, 100 - 1000 lb

  • Mfr # SL-926-LCD-1K

  • Zoro # G621897468


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 lb
Overall Length
0.75 in
Material
Steel
Color
Grey
Scale Accuracy
± 0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-926-LCD-1K
Zoro #
G621897468
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.75 in
Overall Width
2 in
Overall Height
2.5 in

Details

Capacity
1,000 lb
Material
Steel
Color
Grey
Scale Accuracy
± 0.01 lb
Scale Display
LCD
Power Source
Rechargable Battery Pack
Item
Crane Scale
Includes
SL-7516-B Indicator

Description

The SellEton SL-926 Hanging Scale is an efficient solution designed to streamline operations and enhance accuracy in both tension and compression measurements. Engineered in an S-Type configuration for maximum versatility, this hanging scale meets a wide range of general weighing needs. Whether in shipping, construction, or other industrial environments, it delivers dependable performance you can trust. With selectable weighing units in pounds and kilograms, the SL-926 adapts seamlessly to your requirements, ensuring smooth integration into your workflow. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.